SH82-P
Description
SH82-P SPIRAL BEVEL GEAR ; 3/4" BORE 2-1/8" PITCH DIA 8 DP
Part # 11896
BDI # 161984
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665746
Pressure Angle:
20 Degree
YSBS8F17LH-20X3/4
Description
YSBS8F17LH-20X3/4 BEVEL GEAR ; NON-RETURNABLE
Part # 1228758
BDI # 321127
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
53.975
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
1.7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
43.18
SH102-P
Description
SH102-P SPIRAL BEVEL GEAR ; 5/8" BORE 1.7" PITCH DIA 10 DP
Part # 11900
BDI # 161986
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
1.7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665648
Pressure Angle:
20 Degree
S417 1.938/1.937 MTO
Description
S417 1.938/1.937 MTO ; EXTERNAL TOOTH SPUR GEAR
Part # S417 1.938/1.937 MTO
BDI # 24259892
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95