GB119A
Description
GB119A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON
Part # 11098
BDI # 161695
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.438
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668407
Pressure Angle:
14.5
16CG119
Description
16CG119 CHANGE GEAR ; 16 DP PITCH 119 TEETH 0.75IN BORE STEEL
Part # 16CG119
BDI # 591644
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN:
670424
Pressure Angle:
14.5