SH102-G
Description
SH102-G SPIRAL BEVEL GEAR ; 1-3/16" BORE 3.4" PITCH DIA 10 DP
Part # 11898
BDI # 161985
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665806
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
2:1 Ratio | Minimum Bore 1
Global Part Number GPN:
665629
Pressure Angle:
20 Degree
YSBS10F34RH-20X1 3/16
Description
YSBS10F34RH-20X1 3/16 BEVEL GEAR ; NON-RETURNABLE
Part # 1228741
BDI # 321124
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
86.36