Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | Minimum Bore 1
Global Part Number GPN:
668835
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN:
671785
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Type B | Minimum Bore 3/4 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
671273
Pressure Angle:
14.5
8CG56
Description
8CG56 CHANGE GEAR ; 1-3/8" FINISHED BORE 8 DP PITCH 56T STL
Part # 8CG56
BDI # 591915
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
671228
Pressure Angle:
14.5
GH56A
Description
GH56A CHANGE SPUR GEAR ; 56T 14.5DEG 1-1/4" BUSH ID 1-1/4" FACE
Part # 11488
BDI # 161890
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668952
Pressure Angle:
14.5