X260;048A11O251

COMPARE

X260;048A11O251

Description
X260 ; 048A11O251 GP AC MOTOR ; 1/6HP 1075RPM OPEN 48 1/60/115

LEESON

Part # X260

BDI # 21588289

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.84
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY