36R604N176G1

Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ

BALDOR-RELIANCE

Part # 36R604N176G1

BDI # 21545293

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.984
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24.994

Overall Length - Inch: 16.36
Base to Center of Shaft - Millimeter: 101.6
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : In stock
Loading Price
QTY

COMPARE

05H139X398G1

Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M

BALDOR-RELIANCE

Part # 05H139X398G1

BDI # 21528768

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.787
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.99

Overall Length - Inch: 17.09
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : In stock
Loading Price
QTY

COMPARE

36J333X897G1

Description
36J333X897G1 ; MOTOR

BALDOR-RELIANCE

Part # 36J333X897G1

BDI # 21433086

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.103
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.016

Overall Length - Inch: 14.25
Base to Center of Shaft - Millimeter: 101.6
Inch - Metric: Inch
Horse Power: 1.6HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191873.00

COMPARE

191873.00

Description
NOT AVAILABLE IN US

LEESON

Part # 191873.00

BDI # 556384

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY