Page 1 of 23

Next

Compare
ZDM2332T

COMPARE

ZDM2332T

Description
ZDM2332T VECTOR DUTY AC MOTOR ; 60M 6P TEBC HOR 256TC T'STATS VECTOR

BALDOR-RELIANCE

Part # ZDM2332T

BDI # 132132

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2333T-5

COMPARE

ZDM2333T-5

Description
ZDM2333T-5 VECTOR DUTY AC MOTOR ; 44M 4P TEBC HOR 256TC T'STATS VECTOR

BALDOR-RELIANCE

Part # ZDM2333T-5

BDI # 132134

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3581T

COMPARE

ZDM3581T

Description
ZDM3581T VECTOR DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ZDM3581T

BDI # 132137

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3581T-5

COMPARE

ZDM3581T-5

Description
ZDM3581T-5 VECTOR DUTY MOTOR ; 1HP 1760RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ZDM3581T-5

BDI # 132138

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3584T-5

COMPARE

ZDM3584T-5

Description
ZDM3584T-5 VECTOR DUTY AC MOTOR ; 1.5HP 1750RPM 3PH 60HZ 145TC 0528M TEBC

BALDOR-RELIANCE

Part # ZDM3584T-5

BDI # 132141

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY