VEM3661T
Description
VEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # VEM3661T
BDI # 130894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
CEM3660T
Description
CEM3660T GENERAL PURPOSE AC MOTOR ; 3HP 3470 230/460 3PH 60HZ 182TC TEFC
Part # CEM3660T
BDI # 125801
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3661T
Description
CEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # CEM3661T
BDI # 125803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEM3610T
Description
VEM3610T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 3600RPM 230/460VAC
Part # VEM3610T
BDI # 130886
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VECP3661T
Description
VECP3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # VECP3661T
BDI # 130810
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face