Page 1 of 3

Next

Compare
ECP4313T-4

COMPARE

ECP4313T-4

Description
ECP4313T-4 SEVER DUTY AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC

BALDOR-RELIANCE

Part # ECP4313T-4

BDI # 126692

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4313T

COMPARE

EM4313T

Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC

BALDOR-RELIANCE

Part # EM4313T

BDI # 127444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2550T

COMPARE

EM2550T

Description
EM2550T GENERAL PURPOSE AC MOTOR ; 100HP 3540RPM 3PH 60HZ 365TS 4266M OPSB

BALDOR-RELIANCE

Part # EM2550T

BDI # 127236

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22213DA216AA3

COMPARE

1LE22213DA216AA3

Description
1LE22213DA216AA3 AC MOTOR ; 75HP 3600RPM GP100 230/460V 365TS NP

ABB NEMA

Part # 1LE22213DA216AA3

BDI # 22594080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213DA212AA3

COMPARE

1LE23213DA212AA3

Description
1LE23213DA212AA3 AC MOTOR ; 75HP 3600RPM SD100 460V 365TS NP

ABB NEMA

Part # 1LE23213DA212AA3

BDI # 22594528

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY