191742.00
Description
191742.00 GENERAL PURPOSE AC MOTOR ; 33HP 1625/1350RPM 48 DP/115V 1PH 60/50HZ
Part # 191742.00
BDI # 556377
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Instant Reversing
Mounting Method:
Resilient
102912.00
Description
102912.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM S56 115/208-230V 1PH 60HZ
Part # 102912.00
BDI # 20180644
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Rigid
E100006.00
Description
E100006.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800 S56 ODP 115/230V 1PH 60HZ
Part # E100006.00
BDI # 20180628
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
102918.00
Description
102918.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 TENV 208-230/460V
Part # 102918.00
BDI # 20180572
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
103794.00
Description
103794.00 SNGL PHSE AC MOTOR ; 1/3HP 1625RPM 115V 60HZ 1PH 4.2A
Part # 103794.00
BDI # 21573623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.2 Ampere | 4 Poles
Mounting Method:
Resilient