102868
Description
102868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM S56C TENV 115/208-230V
Part # 102868.00
BDI # 20180669
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.8
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.6/2.4-2.3 Ampere | 4 Poles
Mounting Method:
C-Face
G1511;5KC32GN25
Description
G1511 ; 5KC32GN25 GP AC MOTOR ; 1/4HP 1725RPM 1/60/115/230V
Part # G1511
BDI # 20181994
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.3
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
C-Face
M3454
Description
M3454 GENERAL PURPOSE AC MOTOR ; 1/4HP 48 FRM 1800RPM 230/460VAC
Part # M3454
BDI # 129538
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
KM3454
Description
KM3454 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 230/460VAC
Part # KM3454
BDI # 129336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
101765.00
Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 101765.00
BDI # 554092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method:
C-Face