Page 1 of 3

Next

Compare

COMPARE

101248.00

Description
101248.00 GENERAL PURPOSE MOTOR ; .33HP 1725RPM 575V TEFC

LEESON

Part # 101248.00

BDI # 17096325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY

COMPARE

101922.00

Description
NOT AVAILABLE IN US

LEESON

Part # 101922.00

BDI # 17096264

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY
114472.00

COMPARE

114472.00

Description
114472.00 GENERAL PURPOSE MOTOR ; .75HP 1740 575 TEFC

LEESON

Part # 114472.00

BDI # 17097590

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
116400.00

COMPARE

116400.00

Description
116400.00 GENERAL PURPOSE MOTOR ; 3HP 1740RPM 575V TEFC

LEESON

Part # 116400.00

BDI # 17097614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 89.662
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | 60 Minute Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
116399.00

COMPARE

116399.00

Description
116399.00 AC MOTOR 3HP 1800RPM ; MOQ:32 GEN PURPOSE PRICE ON REQUEST

LEESON

Part # 116399.00

BDI # 17097613

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 89.662
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | 60 Minute Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY