1080T 45.002/45.018MM

COMPARE

1080T 45.002/45.018MM

Description
1080T 45.002/45.018MM CPLG HUB

DODGE

Part # 1080T 45.002/45.018MM

BDI # 26959201

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | 45.018MM Maximum Bore
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY