1090T 1.998X1.999 0.5X.25KW SS HUB

COMPARE

1090T 1.998X1.999 0.5X.25KW SS HUB

Description
1090T 1.998X1.999 0.5X.25KW SS CPLG HUB ; POR

DODGE

Part # 1090T 1.998X1.999 0.5X.25KW SS HUB

BDI # 24091905

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY