1080T HUB 2.5005/2.5020 KW 2SS

COMPARE

1080T HUB 2.5005/2.5020 KW 2SS

Description
1080T HUB 2.5005/2.5020 KW 2SS COUPLING, GRID-LIGN FIN BORE AND T-L (SMARTCATALOG)

DODGE

Part # 396156

BDI # 27291111

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | 2.502" Maximum Bore
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY