1110T X 3.6225/3.6235

COMPARE

1110T X 3.6225/3.6235

Description
1110T X 3.6225/3.6235 CPLG HUB ; POR

DODGE

Part # 1110T X 3.6225/3.6235

BDI # 21543149

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | 3.6235" Maximum Bore
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY