1060T HUB RSB NR 0246656
Description
1060T HUB RSB COUPLING HUB ; NR 0246656 3" HUB DIA 4.09" FLANGE OD
Part # 10010414
BDI # 18105375
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1090T HUB RSB NR 0246659
Description
1090T HUB RSB COUPLING HUB ; NR 0246659 4.88" DIA 6.336" FLANGE OD
Part # 10010417
BDI # 18105639
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1020T-SH
Description
1020T-SH COUPLING HUB ; BLUE-FLEX GRID 1020T31/35
Part # 1020T-SH
BDI # 24658261
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1040T-CL1.6250
Description
1040T-CL1.6250 COUPLING HUB ; BLUE-FLEX GRID 1040T31/35 X 1.6250 CL
Part # 1040T-CL1.6250
BDI # 24658300
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
385.826
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs
1020T-CL2.0620
Description
1020T-CL2.0620 COUPLING HUB ; BLUE-FLEX GRID 1020T31/35 X 2.0620 CL
Part # 1020T-CL2.0620
BDI # 24658244
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs