1020T HUB X 11MM H7
Description
1020T HUB X 11MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007578
BDI # 27307798
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.912
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
48
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
40
Coupling Type:
Grid Coupling
Torque:
464In-Lbs
1020T HUB X 9MM H7
Description
1020T HUB X 9MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007577
BDI # 27295618
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.912
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
48
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
40
Coupling Type:
Grid Coupling
Torque:
464In-Lbs