1070T HUB X 1.6255/1.6265 KW 2SS
Description
1070T HUB X 1.6255/1.6265 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON-RET
Part # 396158
BDI # 27321313
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 1.6265" Maximum Bore
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs