1070T HUB X 2.1270/2.1285 KW 2SS
Description
1070T HUB X 2.1270/2.1285 KW 2SS CUPLNG, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 395326
BDI # 27309047
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 2.1285" Maximum Bore
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs