1080T HUB X 56MM H7
Description
1080T HUB X 56MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007636
BDI # 27313984
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T HUB X 56MM H7
Description
1070T HUB X 56MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007628
BDI # 27307749
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1060T HUB X 56MM H7
Description
1060T HUB X 56MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007620
BDI # 27313979
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
103.886
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
76
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs