1100T HUB X 71MM K7

COMPARE

1100T HUB X 71MM K7

Description
1100T HUB X 71MM K7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007655

BDI # 27298573

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 189.738
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 122
Other Features: Components May or May Not Intermix Among Brands | K7 Tolerance
Hub Diameter - Millimeter: 142
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB X 71MM H7

COMPARE

1080T HUB X 71MM H7

Description
1080T HUB X 71MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007641

BDI # 27313985

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB X 71MM H7

COMPARE

1090T HUB X 71MM H7

Description
1090T HUB X 71MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007648

BDI # 27320892

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 99
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY