1120T HUB X 105MM P7
Description
1120T HUB X 105MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007669
BDI # 27298578
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter:
179
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1110T HUB X 105MM P7
Description
1110T HUB X 105MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007665
BDI # 27323466
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter:
160
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1100T HUB X 105MM P7
Description
1100T HUB X 105MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007662
BDI # 27320894
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
189.738
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
122
Other Features:
Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter:
142
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs