1100T HUB X 110MM P7

COMPARE

1100T HUB X 110MM P7

Description
1100T HUB X 110MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007663

BDI # 27307758

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 189.738
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 122
Other Features: Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter: 142
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB X 110MM P7

COMPARE

1110T HUB X 110MM P7

Description
1110T HUB X 110MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007666

BDI # 27307759

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter: 160
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T HUB X 110MM P7

COMPARE

1120T HUB X 110MM P7

Description
1120T HUB X 110MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007670

BDI # 27290951

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 150
Other Features: Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter: 179
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY