1110T HUB 4.434 1X1/2KW NR 0744041

COMPARE

1110T HUB 4.434 1X1/2KW NR 0744041

Description
1110T HUB 4.434 1X1/2KW ; NON-RETURNABLE NR 0744041

FALK

Part # 10011165

BDI # 18106266

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 4.4340/4.4355 KW PULLER HOLE

COMPARE

1120 4.4340/4.4355 KW PULLER HOLE

Description
1120 4.4340/4.4355 KW PULLER HOLE

TIMKEN LOVEJOY

Part # 1120 4.4340/4.4355 KW PULLER HOLE

BDI # 19075142

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY