1130T HUB RB X 4-3/4 RSB

COMPARE

1130T HUB RB X 4-3/4 RSB

Description
1130T HUB RB X 4-3/4 RSB COUPLING HUB, GRID-LIGN RSB (SMARTCATALOG)

DODGE

Part # 394356

BDI # 27320254

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | 4.75" Stock Bore
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY