1020T-HUB24MM
Description
1020T-HUB24MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1020T-HUB24MM
BDI # 24658256
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T-HUB24MM
Description
1030T-HUB24MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1030T-HUB24MM
BDI # 24658281
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T-HUB24MM
Description
1040T-HUB24MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1040T-HUB24MM
BDI # 24658310
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030 24MM 8X3.3MM KW
Description
1030 24MM 8X3.3MM KW COUPLING HUB ; POR
Part # 69790405791
BDI # 598045
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs