1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW
Description
1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW ; NON-RETURNABLE COUPLING HUB NR 0739857
Part # 10011109
BDI # 18104916
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs