1100T HUB 2.373 5/8X5/16KW NR 0744004
Description
1100T HUB 2.373 5/8X5/16KW ; NON-RETURNABLE NR 0744004
Part # 10011128
BDI # 18106324
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1070T HUB 2.3730 NO SS NR 0788485
Description
1070T HUB NO SET SCRW 2.3730 ; POR MTO
Part # 10011610
BDI # 18105493
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T HUB 2.3730 NO SS KW NR 0713149
Description
1080T HUB NO SET SCRW 2.3730 ; 5/16X5/8IN KW POR MTO
Part # 10010960
BDI # 18105632
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T HUB 2.3730 NO SS NR 0788486
Description
1090T HUB NO SET SCRW 2.3730 ; POR MTO
Part # 10011611
BDI # 18105644
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs