1100T HUB 2.748 5/8X5/16KW NR 0744009
Description
1100T HUB 2.748 5/8X5/16KW ; NON-RETURNABLE NR 0744009
Part # 10011133
BDI # 18106173
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100 2.7480/2.7490 KW PULLER HOLE
Description
1100 2.7480/2.7490 KW PULLER HOLE HUB
Part # 69790405521
BDI # 597968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs