EHBS2E32E
Description
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON
Part # 10407491
BDI # 21443816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
85.725
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
HM3U239N
Description
HM3U239N HANGER BLOCK BALL BEARING ; 2-7/16" SHAFT
Part # 10430061
BDI # 576123
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Single Row | Spherical | Wide Inner Race | Spring Locking
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
7/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
133.35
Base to Center Height - Millimeter:
92.075
Rolling Element:
Ball Bearing
CHBS2E32E
Description
CHBS2E32E HANGER BLOCK BALL BEARING ; 2" SHAFT DIA STD DUTY CI HANGER BLOCK
Part # 10425460
BDI # 24113015
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Exxon Ronex MP Std Lubricant
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
MCHBS247N
Description
MCHBS247N HANGER BALL BEARING, 2 15/16" (SMARTCATALOG)
Part # 10614220
BDI # 26263492
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.919
Other Features:
Exxon Ronex MP Std Lubricant
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
177.8
Base to Center Height - Millimeter:
123.825
Rolling Element:
Ball Bearing