K1131-12X100
Description
K1131-12X100 AIR AND WATER HOSE ; POLYAIR YELLOW 3/4"X100'
Part # K1131-12X100
BDI # 24459002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Yellow
T140AK200X100
Description
T140AK200X100 WIRE AIR HOSE ; 2"X100' BRAIDED STEEL
Part # T140AK200X100
BDI # 21443730
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
High Tensile Spiral Steel Wire
Typical Use:
Heavy Duty Mines | Quarries | Construction | Industry
Inside Diameter - Millimeter:
50.8
Color:
Yellow
K1131-06X500
Description
K1131-06X500 AIR AND WATER HOSE ; POLYAIR YELLOW 3/8"X500'
Part # K1131-06X500
BDI # 24458998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
9.525
Color:
Yellow
K1131-08X100
Description
K1131-08X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1/2"X100'
Part # K1131-08X100
BDI # 24459000
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
12.7
Color:
Yellow
K1131-16X100
Description
K1131-16X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X100'
Part # K1131-16X100
BDI # 24459006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Yellow