Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
38.1
Color:
Clear
VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
TR2MT-16
Description
TR2MT-16 HYDRAULIC HOSE ; 1" IDX1.45" OD SYNTHETIC RUBBER
Part # TR2MT-16
BDI # 21535850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Wire Braid
Typical Use:
Medium Pressure Service
Inside Diameter - Millimeter:
25.4
Color:
Black
TR1SN-04
Description
TR1SN-04 HYD HOSE ; 1/4" ID X .52" OD 1 WIRE BLACK
Part # TR1SN-04
BDI # 21443629
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Wire Braid
Typical Use:
Medium Pressure Service
Inside Diameter - Millimeter:
6.35
Color:
Black
K018-0306X100
Description
K018-0306X100 TUBING ; 3/16"X3/8"X3/32" CLR PVC
Part # K018-0306X100
BDI # 21443522
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
High Gloss | Non Toxic Blue | Food Grade | Self Extinguishing
Typical Use:
Air - Water Drainage Line | Beverage Dispensing and Ice Making | Laboratory | Medical | Water Transfer and Purification System
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
Product Name:
Tubing