K4350-08X300
Description
K4350-08X300 REINFORCED SPRAY HOSE ; 1/2" IDX0.719" OD TRANSLUCENT
Part # K4350-08X300
BDI # 21443543
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
12.7
Color:
Translucent
K4350-12X300
Description
K4350-12X300 REINFORCED SPRAY HOSE ; 3/4" IDX0.97" ODX300' TRANSLUCENT
Part # K4350-12X300
BDI # 21579984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 40 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
19.05
Color:
Translucent
K4350-06X300
Description
K4350-06X300 SPRAY HOSE ; KURITEC YARN REINFORCED EVA 3/8"X300'
Part # K4350-06X300
BDI # 24459342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
9.525
Color:
Translucent
K4350-06X500
Description
K4350-06X500 SPRAY HOSE ; KURITEC YARN REINFORCED EVA 3/8"X500'
Part # K4350-06X500
BDI # 24459344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
9.525
Color:
Translucent
K4350-16X200
Description
K4350-16X200 SPRAY HOSE ; KURITEC YARN REINFORCED EVA 1"X200' COIL
Part # K4350-16X200
BDI # 24459348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 30 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
25.4
Color:
Translucent