Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.146
Other Features:
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 797 PSI
Typical Use:
Coolant | Engine
Inside Diameter - Millimeter:
15.748
Color:
Blue
FC558-12
Description
FC558-12 REFRIGERATION HOSE ; POR POLYESTER BRAID
Part # FC558-12
BDI # 23895071
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Wire Braid | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration
Inside Diameter - Millimeter:
15.748
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
2 Wire Braid | Burst Pressure 900 PSI
Typical Use:
Air Brake | Axle Chamber Line | Tractor to Trailer Line
Inside Diameter - Millimeter:
15.748
Color:
Black