VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
LKC600X50
Description
LKC600X50 DUCTING HOSE ; LAWN KING 6"X50' PVC CLR
Part # LKC600X50
BDI # 24459998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.63
Outside Diameter - Millimeter:
168.402
Other Features:
6" Minimum Bend Radius
Typical Use:
Dust Collection | Lawn and Leaf Collection
Inside Diameter - Millimeter:
152.4
Color:
Clear
6X50 BULK MASTER PLUS 40SD
Description
6X50 BULK+ 40SD ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 46910346
BDI # 23067882
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.76
Outside Diameter - Millimeter:
171.704
Other Features:
48" Minimum Bend Radius
Typical Use:
Bulk Transfer Via Suction | Gravity or Pneumatic System
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT MASTER FLEX 400 MH
Description
6X100 BULK PVC 25SD AR ; MATERIAL HANDLING HOSE
Part # 77446108
BDI # 18202423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.86
Outside Diameter - Millimeter:
174.244
Other Features:
Rigid PVC Helix | Bend Radius 12 Inch
Typical Use:
Industrial | Pneumatic or Gravity System | Vacuum or Ducting Service
Inside Diameter - Millimeter:
152.4
Color:
Black
6X100 BLACK GOLD MUD AND OIL 300SD
Description
6X100 BG MUD AND OIL 300SD ; HOSE
Part # 46890007
BDI # 22284731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
152.4
Color:
Black