K3150-MM19X100
Description
K3150-MM19X100 FOOD AND BEVERAGE HOSE ; 19MMX100'
Part # K3150-MM19X100
BDI # 24459300
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
19
Color:
Crystal Clear
TRIX SUPER HOSE NOMINAL WIDTH 3/4IN 28MM
Description
CONTINENTAL TRIX SUPER HOSE NOMINAL WIDTH 3/4IN 28MM
Part # TRIX SUPER HOSE NOMINAL WIDTH 3/4IN 28MM
BDI # 22534425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
65MM Bend Radius | Synthetic Fiber
Typical Use:
Agriculture Sector | Construction Industry | Metallurgical Industry and Foundry | Municipal Facility | Oil and Chemical Industry
Inside Diameter - Millimeter:
19
Color:
Black