6M2T-MTF 330FT/REEL
Description
6M2T-MTF XREEL HYDRAULIC HOSE ; 3/8" HOSE ID
Part # 46570223
BDI # 1113195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
XR16SC-06x250RL EXT LIFE 100R16/857 2SC
Description
XR16SC-06X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 0.69IN 250FT/REEL
Part # 20693983
BDI # 22082993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8INX500FT XTREME 300 AR RED
Description
3/8X500CL PLANT XTRM 300AR RED ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32050407
BDI # 20542097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
9.525
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Bend Radius 3 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Typical Use:
Open and Outside Area | Well Ventilated Factory Building
Inside Diameter - Millimeter:
9.525
Color:
Black