K7560-32X50
Description
K7560-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CLR PVC
Part # K7560-32X50
BDI # 22148769
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.391
Outside Diameter - Millimeter:
60.731
Other Features:
8" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
50.8
Color:
Clear
K7560-32X100
Description
K7560-32X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 2"X100'
Part # K7560-32X100
BDI # 24459458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.391
Outside Diameter - Millimeter:
60.731
Other Features:
8" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
50.8
Color:
Clear
K7160-32X50
Description
K7160-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CRYSTAL CLR PVC
Part # K7160-32X50
BDI # 21443429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.391
Outside Diameter - Millimeter:
60.731
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
50.8
Color:
Crystal Clear
K7160-32X100
Description
K7160-32X100 PVC VACUUM TRANSFER HOSE ; POLYSPRING 2" ID X 2.391" OD X 100' L
Part # K7160-32X100
BDI # 22523327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.391
Outside Diameter - Millimeter:
60.731
Other Features:
50 PSI at 70 Deg F | 30 PSI at 122 Deg F | Electrogalvanized Helical Steel Wire | Standard Wall
Typical Use:
Full Vacuum Lines | Industrial Vacuum Pumps | Food and Beverage Dispensing | Air and Water Supply Lines | Pneumatic Parts Transfer | Car Wash | Coolant Lines | Air Breathing Lines | Deionized Water Systems
Inside Diameter - Millimeter:
50.8
Color:
Crystal Clear