VF250X300
Description
VF250X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 2-1/2"X300' PVC
Part # VF250X300
BDI # 24464787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70.002
Other Features:
0.079" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
65.989
Color:
Blue