9AR1100-0250
Description
9AR1100-0250 HOSE, AR1100 DISCHARGE ABRA-LINE TUBE EPDM (SMARTCATALOG)
Part # 9AR1100-0250
BDI # 26506381
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.04
Outside Diameter - Millimeter:
77.216
Other Features:
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
STIG250X50
Description
STIG250X50 MATERIAL HANDLING HOSE ; SILVER TIGER 2-1/2"X50'
Part # STIG250X50
BDI # 24463241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.04
Outside Diameter - Millimeter:
77.216
Other Features:
7" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
63.5
Color:
Black
STIG250X100
Description
STIG250X100 MATERIAL HANDLING HOSE ; 3.04" ODX100' POLYURETHANE LINE
Part # STIG250X100
BDI # 22450074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.04
Outside Diameter - Millimeter:
77.216
Other Features:
7" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
63.5
Color:
Black
9AR1100-0250R
Description
9AR1100-0250R SUCTION HOSE, AR1100 DISCHARGE ABRA-LINE 50 FT/REL (SMARTCATALOG)
Part # 9AR1100-0250R
BDI # 26508678
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.04
Outside Diameter - Millimeter:
77.216
Other Features:
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT EXTREMEFLEX PET BLACK 200
Description
2-1/2INX100FT EXTREMEFLEX PET BLACK 200 ; HOSE 100FT/REL
Part # 20459046
BDI # 24576411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.04
Outside Diameter - Millimeter:
77.216
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 2.5 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
63.5
Color:
Black