8IN SPIRATHANE LD CLEAR/WHITE
Description
8IN SPIRATHANE LD BLUE HOSE ; NON-RETURNABLE MATERIAL HANDLING 20FT L
Part # 20013131
BDI # 423740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
High Density White Rigid Pliovic with PVC Helix | Medium Oil Resistance
Typical Use:
Dry Pneumatic Conveying of Solid | Low Pressure Blowing
Inside Diameter - Millimeter:
203.2
Color:
Clear
GTFE800X50
Description
GTFE800X50 FOOD GRADE DUCTING HOSE ; TIGERFLEX 8"X50' PVC
Part # GTFE800X50
BDI # 24457604
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius | With Grounding Wire
Typical Use:
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear
GT800X50
Description
GT800X50 MATERIAL HANDLING HOSE ; 8.59" ODX50' CLR PVC
Part # GT800X50
BDI # 21443125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius
Typical Use:
Drain Line
Inside Diameter - Millimeter:
203.2
Color:
Clear
8INX100FT HD WATER DISCHARGE
Description
8IN HD WATER DISCHARGE WATER HOSE ; NON-RETURNABLE 100FT L SBR
Part # 20066157
BDI # 24573788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.57
Outside Diameter - Millimeter:
217.678
Other Features:
4 Spiral-Plies of Synthetic Fabric
Typical Use:
Mining | Construction
Inside Diameter - Millimeter:
203.2
Color:
Black
UV1-800X50
Description
UV1-800X50 MATERIAL HANDLING HOSE ; 8.59" OD CLR POLYURETHANE TUBE
Part # UV1-800X50
BDI # 23239241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
7" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
203.2
Color:
Clear