7/32X500FT DATA MASTER COOLING
Description
7/32X500FT DATA MASTER COOLING HOSE
Part # 42170059
BDI # 28637770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.4
Outside Diameter - Millimeter:
10.16
Other Features:
Synthetic Textile Braid
Typical Use:
Emergency Cooling System
Inside Diameter - Millimeter:
5.588
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.4
Outside Diameter - Millimeter:
10.16
Other Features:
Smooth Bore | Non Dissipating | Burst Pressure 4500 PSI
Typical Use:
High Vibration Environment
Inside Diameter - Millimeter:
6.35
Color:
Bronze
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.4
Outside Diameter - Millimeter:
10.16
Other Features:
Braid of Stainless Steel
Typical Use:
Fluid Handling | Military
Inside Diameter - Millimeter:
7.95
Color:
Silver
PF321TC-03-250R
Description
PF321TC-03-250R HYDRAULIC HOSE ; 3/16"X250' TNK CHRG BREATHING AIR
Part # PF321TC-03-250R
BDI # 24460730
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.4
Outside Diameter - Millimeter:
10.16
Other Features:
Aramid Fiber Braid
Typical Use:
Compressor To Tank
Inside Diameter - Millimeter:
4.775
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.4
Outside Diameter - Millimeter:
10.16
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 12000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
6.35
Color:
Silver