GT800X50
Description
GT800X50 MATERIAL HANDLING HOSE ; 8.59" ODX50' CLR PVC
Part # GT800X50
BDI # 21443125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius
Typical Use:
Drain Line
Inside Diameter - Millimeter:
203.2
Color:
Clear
UV1-800X50
Description
UV1-800X50 MATERIAL HANDLING HOSE ; 8.59" OD CLR POLYURETHANE TUBE
Part # UV1-800X50
BDI # 23239241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
7" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
203.2
Color:
Clear
GTF800X50
Description
GTF800X50 FOOD GRADE PVC DUCTING HOSE ; TIGERFLEX FOOD GRADE 8"X50' PVC CLR
Part # GTF800X50
BDI # 23239628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius
Typical Use:
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear
UVF800X50
Description
UVF800X50 DUCTING HOSE ; UREVAC FOOD GRADE 8"X50' POLYURETHANE
Part # UVF800X50
BDI # 24464749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
7" Minimum Bend Radius
Typical Use:
Dust Collection | Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear
8IN SPIRATHANE LD CLEAR/WHITE
Description
8IN SPIRATHANE LD CLEAR/WHITE HOSE ; NON-RETURNABLE MTL HNDL 20'L 200FT/REL
Part # 20013131
BDI # 423740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
High Density White Rigid Pliovic with PVC Helix | Medium Oil Resistance
Typical Use:
Dry Pneumatic Conveying of Solid | Low Pressure Blowing
Inside Diameter - Millimeter:
203.2
Color:
Clear