F075X100
Description
F075X100 SUCTION HOSE ; 3/4"X1.01" ODX100' CLR PVC
Part # F075X100
BDI # 21443362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
Rigid Helix
Typical Use:
Irrigation Line | Pump | Construction Dewatering
Inside Diameter - Millimeter:
19.05
Color:
Clear
BW075X100
Description
BW075X100 WATER HOSE ; 3/4"X1.01" ODX100' 115PSI
Part # BW075X100
BDI # 21443111
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
3" Minimum Bend Radius
Typical Use:
Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Inside Diameter - Millimeter:
19.05
Color:
Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
3" Minimum Bend Radius | Standard Duty
Typical Use:
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Inside Diameter - Millimeter:
19.05
Color:
Clear
ORV075X100
Description
ORV075X100 SUCTION HOSE ; OIL RESISTANT 3/4"X100' PVC
Part # ORV075X100
BDI # 24460626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
3" Minimum Bend Radius | Oil Resistant
Typical Use:
Environmental Cleanup | Oil Skimming | Oil Slurry
Inside Diameter - Millimeter:
19.05
Color:
Orange
J075X100
Description
J075X100 SUCTION HOSE ; TIGERFLEX 3/4"X100' PVC STANDARD DUTY
Part # J075X100
BDI # 24458864
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
3" Minimum Bend Radius | Standard Duty
Typical Use:
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Inside Diameter - Millimeter:
19.05
Color:
Green