K7560-16X100
Description
K7560-16X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1"X100'
Part # K7560-16X100
BDI # 24459446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.297
Outside Diameter - Millimeter:
32.944
Other Features:
4" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
25.4
Color:
Clear
K7560-16X50
Description
K7560-16X50 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1"X50'
Part # K7560-16X50
BDI # 24459448
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.297
Outside Diameter - Millimeter:
32.944
Other Features:
4" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
25.4
Color:
Clear
A1317-16X200
Description
A1317-16X200 WATER HOSE ; 1" OD X 200' L CL HD PVC
Part # A1317-16X200
BDI # 24451495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.297
Outside Diameter - Millimeter:
32.944
Other Features:
High Tensile Strength Yarn | Silicone-Free | Standard Duty
Typical Use:
Golf Course Water Line | Heavy Duty Commercial and Construction | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown
Inside Diameter - Millimeter:
25.4
Color:
Green
A1317-16X300
Description
A1317-16X300 WATER HOSE ; 1" OD X 300' L CL HD PVC
Part # A1317-16X300
BDI # 24451497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.297
Outside Diameter - Millimeter:
32.944
Other Features:
High Tensile Strength Yarn | Silicone-Free | Standard Duty
Typical Use:
Golf Course Water Line | Heavy Duty Commercial and Construction | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown
Inside Diameter - Millimeter:
25.4
Color:
Green
HS1317-16X50
Description
HS1317-16X50 WATER HOSE ASSEMBLY ; 1"X50' GHT GREEN
Part # HS1317-16X50
BDI # 24458062
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
1.297
Outside Diameter - Millimeter:
32.944
Other Features:
High Tensile Strength Yarn Reinforcement
Typical Use:
Golf Course Water Line | Heavy Duty Commercial and Construction Use | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown
Inside Diameter - Millimeter:
25.4
Color:
Green
Product Name:
Hose Assembly