T202AA1200X20
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Part # T202AA1200X20
BDI # 24463457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.87
Outside Diameter - Millimeter:
326.898
Other Features:
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
304.8
Color:
Black