K7300-16X25
Description
K7300-16X25 REINFORCED VACUUM HOSE ; 1" IDX1.464" ODX25' CRYSTAL CLR PVC
Part # K7300-16X25
BDI # 21443434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.464
Outside Diameter - Millimeter:
37.186
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
2440N-16V91
Description
2440N-16V91 WATERBLAST HOSE, 1" ID PA-11MW/PA BLK (SMARTCATALOG)
Part # 2440N-16V91
BDI # 26589100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.464
Outside Diameter - Millimeter:
37.186
Other Features:
High Strength Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
K7300-16X100
Description
K7300-16X100 REINFORCE VACUUM HOSE ; POLYWIRE PLUS 1"X100'
Part # K7300-16X100
BDI # 25129338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.464
Outside Diameter - Millimeter:
37.186
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear