20C5EX25FT
Description
20C5E X25FT HYDRAULIC HOSE ; NON-RETURNABLE 25/PACK
Part # 36584989
BDI # 1099545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 1250 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
28.575
Color:
Black
20C5E 100FT/CARTON
Description
20C5E XCTN HYDRAULIC HOSE ; NON-RETURNABLE C5E HIGH-TEMP FLEXLINE
Part # 36580207
BDI # 1099546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 1250 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
28.575
Color:
Black
MH125X100
Description
MH125X100 SUCTION HOSE ; TIGERFLEX 1-1/4"X100' PVC
Part # MH125X100
BDI # 24460218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
1.5" Minimum Bend Radius
Typical Use:
Drain Line | Marine Bilge Discharge | Marine Plumbing | Recreational Vehicle Plumbing
Inside Diameter - Millimeter:
31.75
Color:
Cream
OV125X100
Description
OV125X100 SUCTION HOSE ; OIL VAC 1-1/4"X100' POLYURETHANE
Part # OV125X100
BDI # 24460636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
5" Minimum Bend Radius | Oil Resistant
Typical Use:
Material Clutch
Inside Diameter - Millimeter:
31.75
Color:
Clear
1IN PROSPECTOR OILFIELD 150
Description
1IN PROSPECTOR OILFIELD 150 HOSE ; NON-RETURNABLE PETROLEUM 100'L 400FT/REL
Part # 20018018
BDI # 424181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Cleaning Sediment | Oil Storage Tank
Inside Diameter - Millimeter:
25.4
Color:
Black