K7560-20X50
Description
K7560-20X50 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1-1/4"X50'
Part # K7560-20X50
BDI # 24459452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.609
Outside Diameter - Millimeter:
40.869
Other Features:
5" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
31.75
Color:
Clear
K7560-20X100
Description
K7560-20X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1-1/4"X100'
Part # K7560-20X100
BDI # 24459450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.609
Outside Diameter - Millimeter:
40.869
Other Features:
5" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
31.75
Color:
Clear
K7160-20X50
Description
K7160-20X50 FOOD/BEVERAGE VAC HOSE ; 1-1/4" IDX1.609" ODX50' CRYSTAL CLR PVC
Part # K7160-20X50
BDI # 21443427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.609
Outside Diameter - Millimeter:
40.869
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear
K7160-20X25
Description
K7160-20X25 FOOD/BEVERAGE VAC HOSE ; 1-1/4IN X1.609IN X25FT CRYSTAL CLR PVC
Part # K7160-20X25
BDI # 26404555
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.609
Outside Diameter - Millimeter:
40.869
Other Features:
5" Minimum Bend Radius | Helically-Wound Spring Steel Wire | Silicone-Free
Typical Use:
Full Vacuum Line | Industrial Vacuum Pump | Air and Water Supply Line | Car Wash | Coolant Line | Air Breathing Line | Pneumatic Part Transfer | Deionized Water System
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear